
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9100474
Zoro #
G1860550
UPC #
8014230033266
Country of Origin
Italy
Dimensions
Socket Depth
30mm
Bit Length
18mm
Output Drive Size
3/8"
Details
SAE or Metric
SAE
For Use With
Cross Head Phillips(R) Screws
Item
Socket Driver
Output Drive Type
Phillips
Tip Type
Phillips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.