This item is Discontinued.

Beta Socket Driver for Hexagon Screw, 10mm 10mm Round 009100500

Socket Driver for Hexagon Screw, 10mm 10mm Round (Discontinued)

  • Mfr # 009100500
  • Zoro # G1078913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100500
Zoro #
G1078913
UPC #
08014230033372
Country of Origin
Italy

Dimensions

Tip Size
10mm
Shank Length
30mm
Overall Length
50mm
Drive Size
3/8" Female Square

Details

Item
Socket Driver for Hexagon Screw,10mm
Tip Style Group
Hex
SAE or Metric
Metric
Features
Compliant to DIN 7422
Tip Style
Hex
Number of Pieces
1
Shank Shape
Round

Description

Socket Driver for Hexagon Screw,10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.