
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200433
Zoro #
G1081101
UPC #
08014230719429
Country of Origin
Italy
Dimensions
Tip Size
12mm
Shank Length
38mm
Overall Length
140mm
Drive Size
1/2" Female Square
Details
Item
Socket Driver for Hexagon Screw,12L
Tip Style Group
Hex
SAE or Metric
Metric
Features
Compliant to DIN 7422
Tip Style
Hex
Number of Pieces
1
Shank Shape
Round
Description
Socket Driver for Hexagon Screw,12L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.