This item is Discontinued.

Beta Socket Driver for Hexagon Screw, 12mm 12mm Round 009100512

Socket Driver for Hexagon Screw, 12mm 12mm Round (Discontinued)

  • Mfr # 009100512
  • Zoro # G1079248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100512
Zoro #
G1079248
UPC #
08014230033440
Country of Origin
Japan

Dimensions

Tip Size
12mm
Shank Length
47mm
Overall Length
62mm
Drive Size
3/8" Female Square

Details

Item
Socket Driver for Hexagon Screw,12mm
Tip Style Group
Hex
Shank Shape
Round
Number of Pieces
1
Tip Style
Hex
SAE or Metric
Metric

Description

Socket Driver for Hexagon Screw,12mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.