
Socket Driver for Hexagon Screw, 1/4" 1/4" Round (Discontinued)
- Mfr # 009200463
- Zoro # G1081311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200463
Zoro #
G1081311
UPC #
08014230512174
Country of Origin
Italy
Dimensions
Tip Size
1/4"
Shank Length
38mm
Overall Length
58mm
Drive Size
1/2" Female Square
Details
Item
Socket Driver for Hexagon Screw,1/4"
Tip Style Group
Hex
Shank Shape
Round
Tip Style
Hex
SAE or Metric
SAE
Number of Pieces
1
Description
Socket Driver for Hexagon Screw,1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.