Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta Socket Driver for Hexagon Screw, 1/8" 1/8" Round 009200460

Socket Driver for Hexagon Screw, 1/8" 1/8" Round (Discontinued)

  • Mfr # 009200460
  • Zoro # G1081320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009200460
Zoro #
G1081320
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
1/8"
Shank Length
38mm
Overall Length
58mm
Drive Size
1/2" Female Square

Details

Item
Socket Driver for Hexagon Screw,1/8"
Tip Style Group
Hex
SAE or Metric
SAE
Number of Pieces
1
Tip Style
Hex
Shank Shape
Round

Description

Socket Driver for Hexagon Screw,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.