Zoro Homepage
This item is Discontinued.
Beta Socket Driver for Hexagon Screw, 4mm 4mm Round 009100504

Socket Driver for Hexagon Screw, 4mm 4mm Round (Discontinued)

  • Mfr # 009100504
  • Zoro # G1079053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009100504
Zoro #
G1079053
UPC #
08014230033389
Country of Origin
Japan

Dimensions

Tip Size
4mm
Shank Length
47mm
Overall Length
62mm
Drive Size
3/8" Female Square

Details

Item
Socket Driver for Hexagon Screw,4mm
Tip Style Group
Hex
SAE or Metric
Metric
Number of Pieces
1
Shank Shape
Round
Tip Style
Hex

Description

Socket Driver for Hexagon Screw,4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.