This item is Discontinued.

Beta Socket Driver for Hexagon Screw, 5L 5mm Round 009200415

Socket Driver for Hexagon Screw, 5L 5mm Round (Discontinued)

  • Mfr # 009200415
  • Zoro # G1080943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200415
Zoro #
G1080943
UPC #
08014230034805
Country of Origin
Italy

Dimensions

Tip Size
5mm
Shank Length
38mm
Overall Length
100mm
Drive Size
1/2" Female Square

Details

Item
Socket Driver for Hexagon Screw,5L
Tip Style Group
Hex
Number of Pieces
1
Shank Shape
Round
SAE or Metric
Metric
Tip Style
Hex
Features
Compliant to DIN 7422

Description

Socket Driver for Hexagon Screw,5L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.