
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100494
Zoro #
G1079001
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
5mm
Shank Length
30mm
Overall Length
50mm
Drive Size
3/8" Female Square
Details
Item
Socket Driver for Hexagon Screw,5mm
Tip Style Group
Hex
Shank Shape
Round
Number of Pieces
1
Tip Style
Hex
Features
Compliant to DIN 7422
SAE or Metric
Metric
Description
Socket Driver for Hexagon Screw,5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.