This item is Discontinued.

Beta Socket Driver for Hexagon Screw, 6L 6mm Round 009200418

Socket Driver for Hexagon Screw, 6L 6mm Round (Discontinued)

  • Mfr # 009200418
  • Zoro # G1081068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200418
Zoro #
G1081068
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
6mm
Shank Length
38mm
Overall Length
100mm
Drive Size
1/2" Female Square

Details

Item
Socket Driver for Hexagon Screw,6L
Tip Style Group
Hex
SAE or Metric
Metric
Tip Style
Hex
Shank Shape
Round
Features
Compliant to DIN 7422
Number of Pieces
1

Description

Socket Driver for Hexagon Screw,6L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.