
32mm, 22mm Drive, 28x3mm Metric Socket, 6 Points (Discontinued)
- Mfr # 009600148
- Zoro # G1086029
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009600148
Zoro #
G1086029
UPC #
08014230696102
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
32mm,22mm
Overall Length
70mm
Size
28x3mm
Details
Socket Type
Nozzle Holder Ring Nuts
SAE or Metric
Metric
Number of Points
6
Item
Socket for Nozzle Holder Ring Nut
Description
Socket for Nozzle Holder Ring Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.