
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009000389
Zoro #
G1064423
UPC #
08014230696614
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
25mm
Size
3/16,7/32,5/32,1/4,9/32,5/16,11/32,3/8,7/16,1/2,9/16
Details
SAE or Metric
Metric
Includes
(11) 1/4" Hexagon Hand Sockets
Item
Socket Set
Socket Type
Hexagon Hand
Number of Points
6
Description
Socket Rails Set,11Pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.