
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100340
Zoro #
G1078633
UPC #
08014230081625
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
Various
Size
8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm
Details
SAE or Metric
Metric
Includes
(12) 3/8" Bi-Hex Hand Sockets, Long Series Of 55mm Length: 8mm,9mm,10mm,11mm,12mm,13,14mm,15mm,16mm,17mm,18mm,19mm; (2) 3/8" Bi-Hex Hand Sockets, Long Series Of 65mm Length: 21mm,22mm
Item
Socket Set,14 pcs.
Number of Points
6
Socket Type
Bi-Hex Hand
Description
Socket Set,14 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.