This item is Discontinued.

Beta 3/8" Female Square Drive Socket Set, 7 pcs 009100503

3/8" Female Square Drive Socket Set, 7 pcs (Discontinued)

  • Mfr # 009100503
  • Zoro # G1078968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009100503
Zoro #
G1078968
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8" Female Square
Tip Size
3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Overall Length
Set

Details

SAE or Metric
Metric
Number of Pieces
7
Includes
(7) Socket Drivers for Hexagon Screws
Item
Socket Set,7 pcs.
Tip Style
Hex
Shank Shape
Round

Description

Socket Set,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.