This item is Discontinued.

No Product Image Available

Socket Set for 009100909, 12 pcs. (Discontinued)

  • Mfr # 009100909
  • Zoro # G1079430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100909
Zoro #
G1079430
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8"
Overall Length
Various
Size
6mm,7mm,8mm,10mm,11mm,12mm,13mm,14mm,17mm,19mm

Details

SAE or Metric
Metric
Includes
(3) 3/8" Hexagon Hand Sockets Of 28mm Length: 6mm,7mm,8mm; (2) 3/8" Hexagon Hand Sockets Of 29mm Length: 10mm,11mm; (1) 3/8" Hexagon Hand Sockets Of 30mm Length: 12mm; (1) 3/8" Hexagon Hand Sockets Of 31mm Length: 13mm; (1) 3/8" Hexagon Hand Sockets Of 32mm Length: 14mm; (1) 3/8" Hexagon Hand Sockets Of 33mm Length: 17mm; (1) 3/8" Hexagon Hand Sockets Of 35mm Length: 19mm
Item
Socket Set for 009100909,12 pcs.
Socket Type
Hexagon Hand
Number of Points
6

Description

Socket Set for 009100909,12 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.