
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200295
Zoro #
G1080453
UPC #
08014230538754
Country of Origin
Japan
Dimensions
Drive Size
1/2"
Size
3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
Overall Length
Various
Details
SAE or Metric
Metric
Includes
(6) 1/2" Hexagon Hand Sockets oF 37mm Length: 3/8",7/16",1/2",9/16",5/8",11/16"; (2) 1/2" Hexagon Hand Sockets oF 38mm Length: 3/4",13/16"; (1) 1/2" Hexagon Hand Sockets oF 40mm Length: 7/8"; (2) 1/2" Hexagon Hand Sockets oF 42mm Length: 15/16",1"
Item
Socket Set for 009200295,11 pcs.
Number of Points
6
Socket Type
Hexagon Hand
Description
Socket Set for 009200295,11 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.