
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009200369
Zoro #
G1080672
UPC #
08014230538785
Country of Origin
Japan
Dimensions
Drive Size
1/2"
Size
1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1.1/8",1.1/16"
Overall Length
77mm
Details
SAE or Metric
Metric
Includes
(11) 1/2" Bi-hex Hand Sockets
Item
Socket Set for 009200369,11 pcs.
Number of Points
6
Socket Type
Hexagon Hand
Description
Socket Set for 009200369,11 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.