
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200579
Zoro #
G1081923
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
58mm
Size
M4,M5,M6,M8,M10,M12,M14
Details
SAE or Metric
Metric
Includes
(7) 1/2" socket drivers with XZN profile
Item
Socket Set for XZN Profile,7 pcs.
Socket Type
Hex Bit
Number of Points
6
Description
Socket Set for XZN Profile,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.