This item is Discontinued.

Beta 910B/C10 3/8 in Drive 10-Piece Socket and Accessories Set in Metal Case 009100910

This item is Discontinued.

Beta

910B/C10 3/8 in Drive 10-Piece Socket and Accessories Set in Metal Case (Discontinued)

Mfr # 009100910
Zoro # G1491921
UPC # 8014230106519
Country of Origin Italy
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100910
Zoro #
G1491921
UPC #
8014230106519
Country of Origin
Italy

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
12
Includes
(10) 3/8" Drive Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm; (1) 3/8" Extension Bar 125mm; (1) 3/8" Drive 72 Teeth Reversible Ratchet
SAE or Metric
Metric
Measurement Type
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.