This item is Discontinued.

Beta Soft Thermoformed Tool Set, M100, 98 pcs. 024500100

Soft Thermoformed Tool Set, M100, 98 pcs. (Discontinued)

  • Mfr # 024500100
  • Zoro # G1098708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024500100
Zoro #
G1098708
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
98
Includes
(1)Mfr.No.895/1; (1)Mfr.No.895/3; (1)Mfr.No.895/6; (1)Mfr.No.900: 4-4,5-5-5,5-6-7-8-9-10-11-12-13-14mm; (1)Mfr.No.900L: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1)Mfr.No.900ME: 3mm, 4mm, 5mm, 6mm, 7mm; (1)Mfr.No.900LP: 0.8x4mm, 1x5.5mm, 1.2x6.5mm, 1.2x8mm; (1)Mfr.No.900PH: PH1-PH2-PH3-PH4; (1)Mfr.No.900TX: T10-T15-T20-T25-T27-T30-T40; (1)Mfr.No.900/20: 50mm; (1)Mfr.No.900/20L: 100mm; (1)Mfr.No.900/21: 150mm; (1)Mfr.No.900/25; (1)Mfr.No.900BG/30; (1)Mfr.No.900/42; (1)Mfr.No.900/55; (1)Mfr.No.920A: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.920/15; (1)Mfr.No.920/25; (1)Mfr.No.920AN/125: 125mm; (1)Mfr.No.920AN/250: 250mm; (1)Mfr.No.920/42; (1)Mfr.No.920/55; (1)Mfr.No.920FTX: 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 24mm; (1)Mfr.No.920AL: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M100,98 pcs.

Description

Soft Thermoformed Tool Set,M100,98 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.