
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024500060
Zoro #
G1098498
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
23
Includes
(1)Mfr.No.96T: 2mm-2mm,5mm-3mm-4mm-5mm-6mm-7mm-8mm-10mmm: (1)Mfr.No.97BTX/SC8: T9, T10, T15, T20, T25, T27, T30, T40; 944BX: 5mm, 6mm, 7mm, 8mm, 10mm, 13mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M60,24 pcs.
Description
Soft Thermoformed Tool Set,M60,24 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.