This item is Discontinued.

Beta Soft Thermoformed Tool Set, M85, 45 pcs. 024500085

Soft Thermoformed Tool Set, M85, 45 pcs. (Discontinued)

  • Mfr # 024500085
  • Zoro # G1098470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024500085
Zoro #
G1098470
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
45
Includes
(1)Mfr.No.851SR: 230mm; (1)Mfr.No.860LP: 0.5x3mm, 0.6x4.5- 0.8x5.5mm, 1x5.5mm, 1.2x6.5mm; (1)Mfr.No.860PE: 2mm-2mm,5mm-3mm-4mm-5mm-6mm-8mm-10mm; (1)Mfr.No.860PH: PH0-PH1-PH2-PH3-PH4; (1)Mfr.No.860PZ: PZ1-PZ2-PZ3-PZ4; (1)Mfr.No.860TX: T6-T7-T8-T9-T10-T15- T20-T25-T27-T30-T40; (1)Mfr.No.860RTX T9 T10-T15-T20-T25- T27-T30-T40; (1)Mfr.No.860/55: 100mm; 882P: 80mm; (1)Mfr.No.892: 1/4 - 1/4
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M85,45 pcs.

Description

Soft Thermoformed Tool Set,M85,45 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.