This item is Discontinued.

Beta Solid/Fluid Vacuum Cleaner 20L 018700020

Solid/Fluid Vacuum Cleaner 20L (Discontinued)

  • Mfr # 018700020
  • Zoro # G1068571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
018700020
Zoro #
G1068571
UPC #
-
Country of Origin
Italy

Details

Features
TECHNICAL SPECIFICATIONS Single-Stage By-Pass Motor voltage: 230/240 V Frequency: 50/60 Hz Max. Power: 1200 W Airflow Rate: 58 l/sec. Max. Suction Pressure: 190 mbar Max. Drum Capacity: 20 l, Made of Antistatic PP Acoustic Emissions: <70 dB(A) Cable Length: 5 m Trolley for Accessories STANDARD ACCESSORIES, 36 mm 1 Corrugated Hose With Ergonomic Handle 2 Hard Extension Tubes 1 Multiuse Brush for Floors and Fluids 1 Flat Nozzle FILTERING SYSTEMS 1 Surface Air Filter Cartridge 1900 cm2 - 12 m nom. 1 Anti-Foam Filter PPI 45/PPI 30
Item
Solid/Fluid Vacuum Cleaner 20L

Description

Solid/Fluid Vacuum Cleaner 20L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.