This item is Discontinued.

No Product Image Available

Solid/Fluid Vacuum Cleaner 35L (Discontinued)

  • Mfr # 018720035
  • Zoro # G1068669
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
018720035
Zoro #
G1068669
UPC #
-
Country of Origin
Italy

Details

Features
TECHNICAL SPECIFICATIONS Two-Stage By-Pass Motor Voltage: 230/240 V Frequency: 50/60 Hz Max. Power: 1100 W Airflow Rate: 55 L/Sec. Max. Suction Power: 220 Mbar Max. Drum Capacity: 35 L, Made Of Antistatic Pe-Hd Acoustic Emissions: <68 Db(A) Cable Length: 6 M STANDARD ACCESSORIES, 45 mm 1 Corrugated Hose With Ergonomic Handle 2 Aluminum Extension Tubes 1 Articulated Brush For Floors And Carpets 1 Combined Brush Frame 1 Upholstery Nozzle 1 Section With Fluid Collection Hoses 1 Flat Nozzle FILTERING SYSTEMS 1 Filter Paper Bag 1 Surface Filter Cartridge 1900 Cm2, 12 m Nom. 1 Anti-Foam Filter Ppi 45/Ppi 30 2 Post-Filters Made Of Pp-Laminated Pe
Item
Solid/Fluid Vacuum Cleaner 35L

Description

Solid/Fluid Vacuum Cleaner 35L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.