This item is Discontinued.

Beta 3/8" Drive, 17mm Metric Socket, 12 Points 009560217

3/8" Drive, 17mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 009560217
  • Zoro # G1085852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009560217
Zoro #
G1085852
UPC #
-
Country of Origin
Japan

Dimensions

Drive Size
3/8"
Overall Length
250mm
Size
17mm

Details

Socket Type
Square Drive Spark Plug
SAE or Metric
Metric
Number of Points
12
Item
Spark Plug Socket
Category Type
Spark Plug Socket

Description

Spark Plug Socket,17mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.