This item is Discontinued.

Beta 1/2" Drive Spark-Proof 1/2" Drive Universal Joint SAE 009210845

1/2" Drive Spark-Proof 1/2" Drive Universal Joint SAE (Discontinued)

  • Mfr # 009210845
  • Zoro # G1042927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009210845
Zoro #
G1042927
UPC #
08014230729008
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
80mm
Size
25mm

Details

SAE or Metric
SAE
Finish
Sparkproof
Item
Spark-Proof 1/2" Drive Universal Joint
Number of Pieces
1

Description

Spark-Proof 1/2 In. Drive Universal Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.