Zoro Homepage
This item is Discontinued.
Beta Metric L Shape Ball Head Offset Hex Key, 3mm Tip Size 000961803

Metric L Shape Ball Head Offset Hex Key, 3mm Tip Size (Discontinued)

  • Mfr # 000961803
  • Zoro # G1126297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000961803
Zoro #
G1126297
UPC #
00014230141242
Country of Origin
China

Dimensions

Arm Length
60mm
Handle Length
20mm
Tip Size
3mm
Handle-Length
20mm
Arm-Length
60mm

Details

Finish
Sparkproof
Handle Type
L Shape
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Item
Spark-Proof Ball Head Hex Key Wrench,3mm

Description

Spark-Proof Ball Head Hex Key Wrench,3mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.