This item is Discontinued.

Beta Spark-Proof Ball Head Hex Key Wrench, 3mm 961803

This item is Discontinued.

Beta

Spark-Proof Ball Head Hex Key Wrench, 3mm (Discontinued)

Mfr # 961803
Zoro # G1484468
UPC # 14230141242
Country of Origin China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
961803
Zoro #
G1484468
UPC #
14230141242
Country of Origin
China

Dimensions

Tip Size
3 mm

Details

Measurement Type
Metric
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
1
Number of Tips
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.