
Metric L Shape Ball Head Offset Hex Key, 5mm Tip Size (Discontinued)
- Mfr # 000961805
- Zoro # G1126349
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000961805
Zoro #
G1126349
UPC #
08014230734484
Country of Origin
China
Dimensions
Arm Length
75mm
Handle Length
28mm
Tip Size
5mm
Handle-Length
28mm
Arm-Length
75mm
Details
Finish
Sparkproof
Handle Type
L Shape
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Item
Spark-Proof Ball Head Hex Key Wrench,5mm
Description
Spark-Proof Ball Head Hex Key Wrench,5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.