This item is Discontinued.

Beta Metric L Shape Ball Head Offset Hex Key, 8mm Tip Size 000961808

Metric L Shape Ball Head Offset Hex Key, 8mm Tip Size (Discontinued)

  • Mfr # 000961808
  • Zoro # G1126312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000961808
Zoro #
G1126312
UPC #
-
Country of Origin
China

Dimensions

Arm Length
92mm
Handle Length
36mm
Tip Size
8mm
Handle-Length
36mm
Arm-Length
92mm

Details

Finish
Sparkproof
Handle Type
L Shape
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Item
Spark-Proof Ball Head Hex Key Wrench,8mm

Description

Spark-Proof Ball Head Hex Key Wrench,8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.