Zoro Homepage
This item is Discontinued.
Beta 3/4" Drive, 24mm Metric Socket, 12 Points 009260824

3/4" Drive, 24mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 009260824
  • Zoro # G1083131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009260824
Zoro #
G1083131
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
55mm
Size
24mm

Details

Socket Type
Sparkproof Bi-Hex
SAE or Metric
Metric
Number of Points
12
Category Type
Hex Socket
Item
Spark-Proof Hexagon Socket

Description

Spark-Proof Bi-Hex Socket,24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.