This item is Discontinued.

Beta Spark-Proof Flat Nose Plier, 150mm 011620815

Spark-Proof Flat Nose Plier, 150mm (Discontinued)

  • Mfr # 011620815
  • Zoro # G1047011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011620815
Zoro #
G1047011
UPC #
-
Country of Origin
China

Dimensions

Jaw Length
54 mm
Jaw Width
19 mm
Overall Length
150 mm

Details

Features
Sparkproof
Plier Item
Extra-Long Flat Knurled Nose Pliers
Item
Spark-Proof Flat Nose Plier,150mm

Description

Spark-Proof Flat Nose Plier,150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.