This item is Discontinued.

Beta Spark-Proof Offset Ring Wrench, 30mm 000910830

Spark-Proof Offset Ring Wrench, 30mm (Discontinued)

  • Mfr # 000910830
  • Zoro # G1123862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000910830
Zoro #
G1123862
UPC #
08014230734248
Country of Origin
China

Dimensions

Overall Length
200mm
Size
30mm

Details

Features
Sparkproof Heavy Duty Offset Ring Wrenches, For Use With Tubular Extensions Item 92BA
SAE or Metric
Metric
Item
Spark-Proof Offset Ring Wrench,30mm

Description

Spark-Proof Offset Ring Wrench,30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.