This item is Discontinued.

Beta Spark-Proof Pin Punch, 8mm x 120mm 000310858

Spark-Proof Pin Punch, 8mm x 120mm (Discontinued)

  • Mfr # 000310858
  • Zoro # G1072169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000310858
Zoro #
G1072169
UPC #
08014230645124
Country of Origin
China

Details

Item
Spark-Proof Pin Punch,8mm x 120mm

Description

Spark-Proof Pin Punch,8mm x 120mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.