This item is Discontinued.

Beta Spark-Proof Pry Bar, 1000mm 009630805

Spark-Proof Pry Bar, 1000mm (Discontinued)

  • Mfr # 009630805
  • Zoro # G1045009
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009630805
Zoro #
G1045009
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1000mm
Overall Width
30mm

Details

Pry Bar Sub-Category
Pry Bars
Item
Spark-Proof Pry Bar,1000mm

Description

Spark-Proof Pry Bar,1000mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.