This item is Discontinued.

Beta Spark-Proof Rigid Spatulas, 60mm x 220mm 017170801

Spark-Proof Rigid Spatulas, 60mm x 220mm (Discontinued)

  • Mfr # 017170801
  • Zoro # G1094243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017170801
Zoro #
G1094243
UPC #
08014230428536
Country of Origin
China

Dimensions

Blade Width
60mm
Overall Length
220mm

Details

Includes
Handle
Features
Sparkproof
Number of Pieces
1
Item
Spark-Proof Rigid Spatulas,60mm x 220mm

Description

Spark-Proof Rigid Spatulas,60mm x 220mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.