Zoro Homepage
This item is Discontinued.
Beta Spark-Proof Screwdriver, 4mm x 100mm Slotted 4mm 012700804

Spark-Proof Screwdriver, 4mm x 100mm Slotted 4mm (Discontinued)

  • Mfr # 012700804
  • Zoro # G1090183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012700804
Zoro #
G1090183
UPC #
08014230428413
Country of Origin
China

Dimensions

Tip Size
4mm
Shank Length
100mm
Overall Length
209mm

Details

Item
Spark-Proof Screwdriver,4mm x 100mm
Tip Style Group
Slotted
Tip Style
Slotted
SAE or Metric
Metric
Number of Pieces
1

Description

Spark-Proof Screwdriver,4mm x 100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.