This item is Discontinued.

Beta Spark-Proof Screwdriver, 6mm x 150mm Slotted 6mm 012700806

Spark-Proof Screwdriver, 6mm x 150mm Slotted 6mm (Discontinued)

  • Mfr # 012700806
  • Zoro # G1090177
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012700806
Zoro #
G1090177
UPC #
08014230428420
Country of Origin
China

Dimensions

Tip Size
6mm
Shank Length
150mm
Overall Length
270mm

Details

Item
Spark-Proof Screwdriver,6mm x 150mm
Tip Style Group
Slotted
Tip Style
Slotted
SAE or Metric
Metric
Number of Pieces
1

Description

Spark-Proof Screwdriver,6mm x 150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.