This item is Discontinued.

Beta Spark-Proof Screwdriver, 8mm x 200mm Slotted 8mm 012700808

Spark-Proof Screwdriver, 8mm x 200mm Slotted 8mm (Discontinued)

  • Mfr # 012700808
  • Zoro # G1090201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012700808
Zoro #
G1090201
UPC #
08014230670676
Country of Origin
China

Dimensions

Tip Size
8mm
Shank Length
200mm
Overall Length
312mm

Details

Item
Spark-Proof Screwdriver,8mm x 200mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric

Description

Spark-Proof Screwdriver,8mm x 200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.