This item is Discontinued.

Beta Spark-Proof Single Ring Wrench, 12mm 000890812

Spark-Proof Single Ring Wrench, 12mm (Discontinued)

  • Mfr # 000890812
  • Zoro # G1122681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000890812
Zoro #
G1122681
UPC #
08014230494449
Country of Origin
China

Dimensions

Overall Length
220mm
Size
12mm

Details

SAE or Metric
Metric
Item
Spark-Proof Single Ring Wrench,12mm

Description

Spark-Proof Single Ring Wrench,12mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.