Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
039390103
Zoro #
G1070848
UPC #
8014230695556
Country of Origin
Italy
Dimensions
Height
980mm
Width
520mm
Details
Color
Red
Item
Special Mobile Rolling Cab, Racing MD Type
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fixed and 2 Steering (1 With Brake)
Number of Drawers
7
Material
Multi-Ply Plywood; Aluminum
Locking System
Central Lock
Tool Storage Type Included
Rolling Cabinet
Configuration
(6) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 240mm H
System of Measurement
Metric
Load Rating
2645 lb.
Drawer Slides
Ball Bearing
Description
Special Mobile Roller Cabinet,Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.