
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009000833
Zoro #
G1077093
UPC #
08014230616605
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4" Male Square
Overall Length
128mm
Shank Length
20mm
Details
SAE or Metric
SAE
Features
Compliant to UNI/ISO 3315 DIN 3122
Handle Type
Spinner
Number of Pieces
1
Item
Spinner Handle,1/4" Drive
Description
Spinner Handle,1/4 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.