This item is Discontinued.

Beta 1/2" Dr, 1-1/4" Size, SAE Impact Socket, 6 Pts 007200232

1/2" Dr, 1-1/4" Size, SAE Impact Socket, 6 Pts (Discontinued)

  • Mfr # 007200232
  • Zoro # G1063391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007200232
Zoro #
G1063391
UPC #
08014230429687
Country of Origin
Japan

Dimensions

Drive Size
1/2"
Overall Length
1-1/4"
Size
1-1/4"

Details

Socket Type
Impact Standard
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Item
Impact Socket

Description

Standard Impact Socket,1-1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.