This item is Discontinued.

No Product Image Available

1-1/2" Dr, 100mm Size, Metric Impact Socket, 6 Pts (Discontinued)

  • Mfr # 007300100
  • Zoro # G1042419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007300100
Zoro #
G1042419
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
130mm
Size
100mm

Details

Socket Type
Impact Standard
SAE or Metric
Metric
Number of Points
6
Item
Impact Socket
Category Type
Impact Socket

Description

Standard Impact Socket,100mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.