1-1/2" Dr, 110mm Size, Metric Impact Socket, 6 Pts (Discontinued)
- Mfr # 007300110
- Zoro # G1042452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
007300110
Zoro #
G1042452
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/2"
Overall Length
140mm
Size
110mm
Details
Socket Type
Impact Standard
SAE or Metric
Metric
Number of Points
6
Item
Impact Socket
Category Type
Impact Socket
Description
Standard Impact Socket,110mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.