Zoro Homepage
This item is Discontinued.
Beta 3/4" Dr, 21mm Size, Metric Impact Socket, 6 Pts 007280021

3/4" Dr, 21mm Size, Metric Impact Socket, 6 Pts (Discontinued)

  • Mfr # 007280021
  • Zoro # G1041122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007280021
Zoro #
G1041122
UPC #
08014230029870
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
51mm
Size
21mm

Details

Socket Type
Impact Standard
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Item
Impact Socket

Description

Standard Impact Socket,21mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.