Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
007280044
Zoro #
G1041341
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
62mm
Size
44mm
Details
SAE or Metric
Metric
Number of Points
6
Item
Impact Socket
Socket Type
Impact Standard
Category Type
Impact Socket
Tether Ready
No
Product Type
Standard Impact Socket,44mm
Description
Standard Impact Socket,44mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.