Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
007200222
Zoro #
G1063303
UPC #
08014230429632
Country of Origin
Japan
Dimensions
Drive Size
1/2"
Overall Length
7/8"
Size
7/8"
Details
Socket Type
Impact Standard
SAE or Metric
SAE
Number of Points
6
Item
Impact Socket
Category Type
Impact Socket
Description
Standard Impact Socket,7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.