This item is Discontinued.

Beta Stepped Drill, HSS, 85mm 004250016

Stepped Drill, HSS, 85mm (Discontinued)

  • Mfr # 004250016
  • Zoro # G1132463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004250016
Zoro #
G1132463
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Size
10.00mm
Overall Length
85mm
Bit Dia.
12.0mm

Details

Item
Stepped Drill,HSS,85mm
Number of Pieces
1

Description

Stepped Drill,HSS,85mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.