Supertank Trolley With Worktop, 10 Drawer, Grey, Multiply-Wood; Nylon, Fiberglass, 800mm W x 943mm H (Discontinued)
- Mfr # 028000302
- Zoro # G1070172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
028000302
Zoro #
G1070172
UPC #
-
Country of Origin
China
Dimensions
Width
800mm
Height
943mm
Details
Item
Supertank Trolley With Worktop
Number of Drawers
10
Color
Grey
Material
Multiply-Wood; Nylon, Fiberglass
Features
System of Measurement
Metric
Locking System
Central Lock
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
Load Rating
2204 lb.
Description
Supertank Trolley 10 Drawer,Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.